Shop All Web Slings
Lift-All
Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Yellow
Mfr # EE2602DFX6
Zoro # G5210712
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2602DFX6
- Zoro # G5210712
- UPC # 697886269319
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 6 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E20B4C2P6)
- HAMILTON Rigid Hs 4-15/16X2-1/4 Ft Wheel (R-HS-FT51T)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP4/0 ZN100' (T0724627N)
- LIFT-ALL Web Sling, Flat Eye and Eye, 7 ft L, 2 in W, Polyester, Yellow (EE2602DFX7)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Polyester, Yellow (EE2602DFX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 2 in W, Polyester, Yellow (EE2602DFX20)
- LIFT-ALL Round Sling, Endless, Green (EN60X7)
- LIFT-ALL Web Sling, Endless, 10 ft L, 1 in W, Polyester, Yellow (EN1801DX10)
- LIFT-ALL Web Sling, Endless, 3 ft L, 2 in W, Nylon, Yellow (EN1602NX3)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 20 ft L, 2 in W, Nylon, Black (EET2-902CW-20)
- Lift-All Slings