Shop All Web Slings
Lift-All
Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow
Mfr # EE1202NFX6
Zoro # G7180993
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1202NFX6
- Zoro # G7180993
- UPC # 697886639143
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,000 lb, Choker Hitch Capacity 3,200 lb, Basket Hitch Capacity 8,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Web Strap, Ratchet, 40 ft. x 2 In., 3333 lb (04624)
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Blue Vinyl (G06-BBX-LNN)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-G)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, yellow Vinyl (G12-YYX-LNN)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE2801DFX8)
- LIFT-ALL Web Sling, Endless, 3 ft L, 2 in W, Nylon, Yellow (EN1602NX3)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EE1802NFX9)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE1802NTX8)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 3 in W, Nylon, Yellow (EE2803NFX9)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EE1603NFX20)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE2804DFX10)
- Lift-All Slings