Shop All Web Slings
Lift-All
Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow
Mfr # EE2601DFX6
Zoro # G3404414
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2601DFX6
- Zoro # G3404414
- UPC # 697886269111
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 6 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pallet Truck-Digital Scale, 5K, 27.5 x 48 (PM-2748-SCL-LP)
- EXTREME MAX Extreme Max 5001.5010 Motorcycle Wheel Chock (5001.5010)
- HAMILTON Rigid Caster, Ehd 8X3 Duralast (R-EHD-83DB)
- VESTIL HOPPER W/O BUMP & DUMP MD 1 CU 4K BLUE (D-100-MD-NB)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE2601DFX4)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2601DFX3)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE2601DFX2)
- LIFT-ALL Web Sling, Type 3, 24 ft L, 3 in W, Nylon, Yellow (EE1803NFX24)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE2601DFX5)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 1 in W, Polyester, Yellow (EE2601DTX16)
- STREN-FLEX Synthetic Web Sling, Type 2, 6 ft L, 2 in W, Nylon, Yellow (TTS2-902-6)
- Lift-All Slings