Shop All Web Slings
Lift-All
Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow
Mfr # EE1601DFX6
Zoro # G2632917
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1601DFX6
- Zoro # G2632917
- UPC # 697886268114
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,200 lb, Choker Hitch Capacity 950 lb, Basket Hitch Capacity 2,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 500 lb. (A-LIFT-CB)
- ZORO SELECT Rope, Nylon, Braided, 1/4 In. dia., 500 ft L (12U275)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE1601DFX10)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE1601DFX4)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Yellow (EE1601DFX9)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 3 in W, Polyester, Yellow (EE2803DTX20)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Silver (EN2801TX9)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Yellow (EE1602DFX20)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 20 in W, Nylon, Yellow (WB1-920-8)
- Lift-All Web Slings