Shop All Web Slings
Lift-All
Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Silver
Mfr # EE2801TFX6
Zoro # G2938083
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EE2801TFX6
- Zoro # G2938083
- UPC # 697886100155
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 6 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 4 in W, Polyester, Yellow (EE2804DFX3)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (81000202AB90)
- VALUSWEEP ValuSweep Replacment Brush, 60 In W, 8 In H (VBK-060)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 4 Solid Shelves, 24x36x60 (SEC364F-SLD)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Silver (EE2801TFX8)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Silver (EE2801TFX9)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Silver (EE2801TFX4)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE1601DFX7)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Yellow (EE2603DFX20)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Nylon, Yellow (UU2802NX3)
- DAYTON Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Gray (2MJW7)
- Lift-All Slings