Shop All Web Slings
Lift-All
Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow
Mfr # EE1201NFX6
Zoro # G6073496
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1201NFX6
- Zoro # G6073496
- UPC # 697886639129
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,000 lb, Choker Hitch Capacity 1,600 lb, Basket Hitch Capacity 4,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 1/2" Rope Shackle 38K (20311)
- WARN INDUSTRIES WINCH ACCESSORIES, SVC KIT SWITCH DASH RCKR (89587)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Brown (CL1386PNT)
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, SS (2TAY6)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE1201NFX3)
- LIFT-ALL Web Sling, Type 6, 6 ft L, 2 in W, Polyester, Black (RE2802TX6)
- LIFT-ALL Web Sling, Endless, 4 ft L, 1 in W, Nylon, Yellow (EN2601NX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE1804TFX20)
- LIFT-ALL Web Sling, Flat Eye and Eye, 2 ft L, 1 in W, Polyester, Yellow (EE2801TFX2)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE1602NFX8)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EE2801NTX3)
- Lift-All Slings