Shop All Web Slings
Lift-All
Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Yellow
Mfr # EE1604DFX5
Zoro # G6808261
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1604DFX5
- Zoro # G6808261
- UPC # 697886276201
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 5 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Truck Tow Base Attachement, 32" (HOOK-BASE-38)
- LUXOR Stackable Storage Bins, (8 L) (MBS-DR-8L)
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3P)
- SERVICE CASTER 3.5 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S3514-PPUB-BLUE-121315)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Polyester, Yellow (EE1604DFX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 4 in W, Polyester, Yellow (EE1604DFX10)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Yellow (EE1604DFX4)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 2 in W, Polyester, Yellow (EE2602DTX5)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE2803NFX12)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EE1802NFX5)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 4ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-04)
- Lift-All Slings