Shop All Web Slings
Lift-All
Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Silver
Mfr # EE2804TFX5
Zoro # G6528216
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2804TFX5
- Zoro # G6528216
- UPC # 697886274870
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 5 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- WARN INDUSTRIES Pullzall Corded 110 (885000)
- TIMBER TUFF Swivel Grab Skidding Tongs 25 (TMW-03SS)
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7999105)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Silver (EE2804TFX15)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE2804TFX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE2804TFX12)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 4 in W, Polyester, Silver (EN2804TX8)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Polyester, Yellow (EN1801DX7)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EE2801NFX4)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF4-901-3)
- Lift-All Slings