Shop All Web Slings
Lift-All
Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow
Mfr # EE2602DFX5
Zoro # G7602515
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2602DFX5
- Zoro # G7602515
- UPC # 697886276263
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 5 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 75 lb (PSF50302GR)
- MIDWEST FASTENER 3/8" Quick Links 10PK (52257)
- INDUSCO Link, 7/16-1/2", Twin Double Clevis (54400211)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1019506)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2602DFX16)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 2 in W, Polyester, Yellow (EE2602DFX20)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2602DFX3)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Polyester, Yellow (EN1602DX10)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2801NTX8)
- LIFT-ALL Web Sling, Endless, 4 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN1801TX4)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Polyester, Yellow (2MJT5)
- Lift-All Slings