Shop All Web Slings
Lift-All
Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow
Mfr # EE2601DFX5
Zoro # G6100857
original price:
$13.58
11% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2601DFX5
- Zoro # G6100857
- UPC # 697886276249
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 5 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GLF-2448-9PM)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (NER020LD-10)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZE1)
- ERIEZ SafeHold Permanent Lift Magnet XPL-10/6 (XPL-10/6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (EE2601DFX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Polyester, Yellow (EE2601DFX8)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE2601DFX2)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Silver (EN2802TX6)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 1 in W, Polyester, Silver (EE1801TFX20)
- LIFT-ALL Web Sling, Type 4, 9 ft L, 2 in W, Nylon, Yellow (EE1602NTX9)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF4-903-12)
- Lift-All Web Slings