Shop All Web Slings
Lift-All
Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow
Mfr # EE1801DFX5
Zoro # G8628313
original price:
$12.40
10% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1801DFX5
- Zoro # G8628313
- UPC # 697886275426
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 5 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Aqualite Wheel, 6X1-1/2 5/8Del - White (W-615-AZ-5/8)
- DAYTON Load Sheave, 0.75 Tons (GGS_48310)
- PIG PIG Single Drum Container Steel Dolly ext. dia. 28" x 6" H (DRM374)
- VESTIL Flow 4, Roller 48 In. (FLO-4-RLR)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE1801DFX8)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Yellow (EE1801DFX16)
- LIFT-ALL Web Sling, Flat Eye and Eye, 7 ft L, 1 in W, Polyester, Yellow (EE1801DFX7)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EE1802NFX5)
- LIFT-ALL Web Sling, Type 6, 4 ft L, 2 in W, Polyester, Black (RE2802TX4)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE2801DFX2)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow/Black (EET1-904CE-8)
- Lift-All Slings