Shop All Web Slings
Lift-All
Web Sling, Type 3, 3 ft L, 4 in W, Nylon, Yellow
Mfr # EE2604NFX3
Zoro # G6987513
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 3 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2604NFX3
- Zoro # G6987513
- UPC # 697886143787
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 3 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 8,600 lb, Choker Hitch Capacity 6,900 lb, Basket Hitch Capacity 17,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Front Wheel (MH804J22G)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in, 750 lb, Blu (1NUX1)
- WERNER 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5916-2)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 3B)
- LIFT-ALL Web Sling, Type U, 8 ft L, 4 in W, Polyester, Silver (UU1804TX8)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN1602DX4)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Yellow (EE2604NTX6)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE1601NFX2)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EE1801NFX5)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Silver (EE1804TFX10)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow/Black (EEF2-904CE-20)
- Lift-All Web Slings