Shop All Web Slings
Lift-All
Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Silver
Mfr # EE1803TFX3
Zoro # G6589895
original price:
$29.70
23% off
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 3 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EE1803TFX3
- Zoro # G6589895
- UPC # 697886111441
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Safety Strap (FG9T28L4BLA)
- LIFT-ALL Roundsling, Endless, 11 ft L, 31000 lb Cap (EN360X11)
- RUBBERMAID COMMERCIAL Caster with Insert (GRFG6111L3GRAY)
- TMI 12 x 10' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP18)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE1803TFX10)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Silver (EE1803TFX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE1803TFX6)
- LIFT-ALL Web Sling, Type 6, 8 ft L, 4 in W, Polyester, Black (RE2804TX8)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN1602NX4)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2801NX4)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-06)
- Lift-All Slings