Shop All Web Slings
Lift-All
Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow
Mfr # EE2802DFX3
Zoro # G6085484
original price:
$20.74
13% off
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 3 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2802DFX3
- Zoro # G6085484
- UPC # 697886265670
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 3 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4 G70 CL GRAB HK SC, UPC, 8022215 (8022215)
- CM Shell Gadus S3 V220C 2 12 Lb, 28606 (28606)
- SUNEX Service Cart Lock Set, 4 pcs. (8013LS)
- AZTEC LIFTING HARDWARE Wire Rope Clip 3/8 304 Stainless Steel (SWR038)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Yellow (EE2802DFX20)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2802DFX16)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Polyester, Yellow (EE2802DFX12)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Nylon, Yellow (EN2802NX10)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 6 in W, Nylon, Yellow (EE2806NFX18)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE2602DTX8)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EET2-901-6)
- Lift-All Web Slings