Shop All Web Slings
Lift-All
Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow
Mfr # EE1802DFX3
Zoro # G8628331
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 3 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1802DFX3
- Zoro # G8628331
- UPC # 697886264673
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 500' (SPCI03-500)
- NATIONAL HARDWARE Medium Black Steel 4 in. L Hook and Eye 1 pk (N166-005)
- COFFING HOISTS Coffing Chain Stop Kit, 9/32 In (75JG6K)
- VESTIL Pramac Electric Pallet Truck (PMC-EPT-2045)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1802DFX10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Yellow (EE1802DFX8)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE1802DFX16)
- LIFT-ALL Web Sling, Flat Eye and Eye, 7 ft L, 1 in W, Nylon, Yellow (EE1601NFX7)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE2804DFX10)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 3 in W, Polyester, Yellow (EE2603DTX20)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Polyester, Yellow (EE1601DFX4)
- Lift-All Web Slings