Shop All Web Slings
Lift-All
Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow
Mfr # EE1602DFX3
Zoro # G7540276
original price:
$12.49
10% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 3 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1602DFX3
- Zoro # G7540276
- UPC # 697886268275
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Folding Cart with 50lb Capacity Per Shelf (75-PT2014)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE1602DTX10)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Polyester, Yellow (EE1601DTX7)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Polyester, Yellow (EE1602DFX10)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Yellow (EE1602DFX2)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Yellow (EE1602DFX6)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EE2603NFX7)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 3 in W, Polyester, Silver (EE2803TFX5)
- LIFT-ALL Round Sling, Endless, Green (EN60X9)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 3 in W, Nylon, Yellow (EN2803NX8)
- Lift-All Web Slings