Shop All Web Slings
Lift-All
Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow
Mfr # EE1801DFX3
Zoro # G7451071
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 3 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1801DFX3
- Zoro # G7451071
- UPC # 697886264475
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 11000 lb Cap. (EEF-4-901ME)
- XPOSE SAFETY Ball Bungees White 9 in , 10PK (BB-9W-10-X)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 26BF (S26)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (S27)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE1801DFX5)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE1801DFX14)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Yellow (EE1801DFX16)
- LIFT-ALL Web Sling, Flat Eye and Eye, 18 ft L, 1 in W, Polyester, Yellow (EE1601DFX18)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE1802NFX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 2 ft L, 1 in W, Polyester, Yellow (EE2801TFX2)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EEF2-904-8)
- Lift-All Slings