Shop All Web Slings
Lift-All
Web Sling, Type 3, 24 ft L, 3 in W, Nylon, Yellow
Mfr # EE1803NFX24
Zoro # G9606642
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 24 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1803NFX24
- Zoro # G9606642
- UPC # 697886896799
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Length | 24 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 24 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x1-1/4" Swivel Caster, Gray Polyurethane ON POLYOLEFIN CORE Wheel (24CS414PPU34X-02)
- COSCO Convertible Hand Truck, 3in1,800-1000 lb. (12301ABL1D)
- ZORO SELECT Caster Wheel, 450 lb., 1-5/8 in Hub Length (26Y375)
- ZORO SELECT Plate Caster, Light-Duty, 264 lb., Black (416P20)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE1803NFX12)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE1803NFX10)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EE1803NFX20)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Yellow (EE1803NFX16)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 6 in W, Polyester, Yellow (EE1606DTX12)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE1601DFX2)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 6 in W, Nylon, Yellow (EET3-906-12)
- Lift-All Web Slings