Shop All Web Slings
Lift-All
Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Yellow
Mfr # EE1803DFX20
Zoro # G7231016
original price:
$43.69
5% off
new price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 20 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1803DFX20
- Zoro # G7231016
- UPC # 697886265052
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 20 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Twisted Loop (430TL-B)
- DEWALT 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (DXL2010-02)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CSC)
- HUDSON BEARINGS Hudson 1in Stainless Steel Ball 1/4in Stud in Stainless Steel Housing (SBT-1SS-1/4-20)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1803DFX4)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1803DFX6)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE1803DFX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 4 in W, Polyester, Yellow (EE2604DFX20)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Silver (EE2802TTX20)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Yellow (EE1802DFX7)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF2-901CW-4)
- Lift-All Web Slings