Shop All Web Slings
Lift-All
Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow
Mfr # EE1603NFX20
Zoro # G7142721
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 20 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1603NFX20
- Zoro # G7142721
- UPC # 697886141813
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 20 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 3,600 lb, Choker Hitch Capacity 2,900 lb, Basket Hitch Capacity 7,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 5/16", 3/4T WLL (1018400)
- ZORO SELECT Pneumatic Caster, 8-21/32" Wheel dia. (L-P 220R-ST)
- VESTIL 8" x 2" Mold-On-Rubber Caster Kit D-CK4-MR8-2 for Hopper - 2400 Lb. Cap. (D-CK4-MR8-2)
- PEERLESS CHAIN 5/16 G70 CL GRAB HK, YC, 8022355 (8022355)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 3 in W, Nylon, Yellow (EE1603NFX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 24 ft L, 2 in W, Polyester, Yellow (EE1602DFX24)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Silver (EE1802TTX10)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 4 in W, Polyester, Silver (EN2804TX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Polyester, Yellow (EE2801DFX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 1 in W, Polyester, Yellow (EE1801DFX5)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE1803NFX10)
- Lift-All Web Slings