Shop All Web Slings
Lift-All
Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow
Mfr # EE1602NFX20
Zoro # G6670474
original price:
$37.89
9% off
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 20 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1602NFX20
- Zoro # G6670474
- UPC # 697886141561
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 20 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Medical Step Stool with 36-1/4H Handrail, Non-Skid Rubber Footstool Platform (B2181733)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE1602NFX2)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1602NFX6)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE1602NFX10)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Yellow (EE2804DTX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX6)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EE2602NTX4)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE2802DTX12)
- Lift-All Slings