Shop All Web Slings
Lift-All
Web Sling, Type 3, 20 ft L, 1 in W, Polyester, Silver
Mfr # EE1801TFX20
Zoro # G7004374
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 20 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1801TFX20
- Zoro # G7004374
- UPC # 697886111182
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 20 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Clevlok HercAlloy Sling Hook, 932 In Trade, 4300 Lb Load, 80100 Grade, Steel Alloy (557718)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE2804TFX10)
- ZORO SELECT Tie Down Strap, Wire-Hook, Yellow (55ET67)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE1801TFX8)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Silver (EE1801TFX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE1801TFX3)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 6 in W, Polyester, Yellow (EE2606DTX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 4 in W, Polyester, Yellow (EE2604DFX12)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EE2802NFX5)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2801NFX8)
- Lift-All Web Slings