Shop All Web Slings
Lift-All
Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Yellow
Mfr # EE2802DFX2
Zoro # G5210886
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 2 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2802DFX2
- Zoro # G5210886
- UPC # 697886277154
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 7 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 2 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4 QUICK LINK, ZP, UPC, 4421240 (4421240)
- JET Jla Series 3/4 Ton Lever Hoi (JLA-075-10)
- VESTIL Magnetic Sweeper ForkLift Hanger, 48" (HFMS-48)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-3040-PCY)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Polyester, Yellow (EE2802DFX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Polyester, Yellow (EE2802DFX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 14 ft L, 2 in W, Polyester, Yellow (EE2802DFX14)
- LIFT-ALL Web Sling, Flat Eye and Eye, 18 ft L, 2 in W, Polyester, Yellow (EE1602DFX18)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 1 in W, Polyester, Yellow (EE1801DFX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 16 ft L, 4 in W, Polyester, Yellow (EE2604DFX16)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 20 ft L, 2 in W, Polyester, Yellow (EE1602DTX20)
- Lift-All Web Slings