Shop All Web Slings
Lift-All
Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Yellow
Mfr # EE1602DFX2
Zoro # G6097752
original price:
$14.09
16% off
new price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 2 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1602DFX2
- Zoro # G6097752
- UPC # 697886277239
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 8 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 2 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Key, For Use With EB12E-138 (EB12E-138 / GB/T1096-2003)
- LIFT-ALL Tuflex(TM) Sling, Round, 3 ft.L, Polyester (EN150X3)
- DURASTAR Caster; 6x2 Rigid Fork, 8mm Thick; 6x2 Heavy Duty Polyurethane Wheel, (40CR620HU63X-03)
- VESTIL Guard Rail Wall Mount 60 In. Yel. (GR-H2R-WM-5-YL)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Polyester, Yellow (EE1602DFX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 24 ft L, 2 in W, Polyester, Yellow (EE1602DFX24)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE1602DFX5)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE2801DFX4)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Silver (EE1802TTX5)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Polyester, Yellow (EE2602DFX12)
- CARGOLOC Nets, 60" x 78" Cargo (84063)
- Lift-All Web Slings