Shop All Web Slings
Lift-All
Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow
Mfr # EE1602NFX2
Zoro # G8628383
original price:
$10.05
10% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 2 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1602NFX2
- Zoro # G8628383
- UPC # 697886277178
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 2 in |
Eye Length | 8 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 2 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. (VR29142)
- BAUER LADDER 10 ft Fiberglass Stepladder (36710)
- PEERLESS CHAIN 2"X 30' SWR INLINE W/FLAT HOOK, CC2630 (CC2630)
- DAYTON Connecting Link, 5/16 In, 1900 lb, GR 30 (1DJR1)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE1602NFX20)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE1602NFX16)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE1602NFX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Polyester, Yellow (EE1601DFX8)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE1601NFX4)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EE1802NFX5)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 6 in W, Nylon, Yellow (WB2-906-8)
- Lift-All Web Slings