Shop All Web Slings
Lift-All
Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow
Mfr # EE1601DFX2
Zoro # G5211796
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 2 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1601DFX2
- Zoro # G5211796
- UPC # 697886276973
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 2 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,200 lb, Choker Hitch Capacity 950 lb, Basket Hitch Capacity 2,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER E-Track 1Ft Black Finish (47800)
- ZORO SELECT CYLINDER BRACKET TROEMNER (972048)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 40 ft. (322-40L)
- US CARGO CONTROL 8' Horizontal Galvanized E Track (HET8GV)
- LIFT-ALL Web Sling, Flat Eye and Eye, 9 ft L, 1 in W, Polyester, Yellow (EE1601DFX9)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE1601DFX14)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE1601DFX3)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 3 in W, Polyester, Yellow (EN2803DX5)
- LIFT-ALL Web Sling, Universal Link, 6 ft L, 2 in W, Tuff-Edge Polyester, Silver (UU1802TX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX8)
- HSI Endless Round Slings, 10 ft L, Orange (SP4000-10)
- Lift-All Slings