Shop All Web Slings
Lift-All
Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow
Mfr # EE2601NFX2
Zoro # G6101234
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 2 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2601NFX2
- Zoro # G6101234
- UPC # 697886277192
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 2 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Large Deluxe 2 Shelf Plastic Cart, 5 Rubber Casters, 46L x 25W x 33H (242081)
- DC CARGO 2in X 12' E-Track Ratchet Straps, 4PK (212RSEF-4)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4D3C1P6)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 26 Steps, Top Exit, Gray Powder Coated Finish (WLFC1226)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EE2601NFX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Nylon, Yellow (EE2601NFX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EE2601NFX3)
- LIFT-ALL Web Sling, Type U, 12 ft L, 4 in W, Polyester, Yellow (UU1604DX12)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Yellow (EE1802DFX7)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 6 in W, Polyester, Yellow (EE2806DTX12)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Polyester, Silver (UU2802TX3)
- Lift-All Slings