Shop All Web Slings
Lift-All
Web Sling, Type 3, 19 ft L, 3 in W, Polyester, Yellow
Mfr # EE2603DFX19
Zoro # G7052516
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 19 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2603DFX19
- Zoro # G7052516
- UPC # 697886632588
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 19 ft |
Length | 19 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 19 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 6,600 lb, Choker Hitch Capacity 5,280 lb, Basket Hitch Capacity 13,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8D3C1P6)
- LITTLE GIANT Box Trucks, 2000 lb., 24x48", Solid Sides (BTX2436-6PY)
- DAYTON Cable, 3/8 IN, 150 FT, 2880 lb. Capacity (1DLA6)
- TRACTEL Tralift Manual Chain Hoist, 4,000 lb. (2 Ton) Load Capacity, 10 ft. Lift (41529)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Yellow (EE2603DFX3)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE2603DFX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Polyester, Yellow (EE2603DFX6)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE2602NFX16)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2801NX3)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 4 in W, Polyester, Silver (EN1804TX6)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 4 in W, Nylon, Yellow (EET3-904-16)
- Lift-All Web Slings