Shop All Web Slings
Lift-All
Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Silver
Mfr # EE2803TFX16
Zoro # G2826975
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 16 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EE2803TFX16
- Zoro # G2826975
- UPC # 697886112684
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 16 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Limit Switch Kit 627-222 (31631)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-13)
- BISON LIFTING EQUIPMENT 10 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH100-10-G)
- DAYTON Cable, 1/4 in., 50 ft., 7 x 19, Steel (33RH42)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 3 in W, Polyester, Silver (EE2803TFX5)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Silver (EE2803TFX12)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Silver (EE2803TFX8)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Silver (EE1802TFX10)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 2 in W, Polyester, Yellow (EE2802DTX7)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Nylon, Yellow (EN2801NX7)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 2 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE1-802-10)
- Lift-All Slings