Shop All Web Slings
Lift-All
Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Yellow
Mfr # EE2803NFX16
Zoro # G6504906
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 16 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2803NFX16
- Zoro # G6504906
- UPC # 697886127862
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 16 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Pedestal Base For 5Pt10 Crane, Powder Co (5BP10)
- HARRINGTON Holder C (ECP5924AL)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Silver (UU2802TX4)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF/P1 (22-1101)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 3 in W, Nylon, Yellow (EE2803NFX13)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow (EE2803NFX4)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 3 in W, Nylon, Yellow (EE2803NFX9)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX10)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Silver (EE1803TTX6)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 6 in W, Polyester, Silver (EN1806TX8)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Black (EEF1-902CW-3)
- Lift-All Web Slings