Shop All Web Slings
Lift-All
Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow
Mfr # EE2602DFX16
Zoro # G6131045
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 16 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2602DFX16
- Zoro # G6131045
- UPC # 697886269418
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 16 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E10B4W4C2P6)
- HAMILTON Plastex Wheel, 10X2-1/2 1Rb (W-1025-P-1)
- REXNORD 10Ft 4-1/2In Conveyor Chain (HP8505-4.5IN_MTW 10028438)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 3 in W, Polyester, Yellow (EE2803DTX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 2 in W, Polyester, Yellow (EE2602DFX20)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Polyester, Yellow (EE2602DFX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE2602DFX8)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE2603DFX4)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 1 in W, Nylon, Yellow (EN2801NX16)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE1802DFX16)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 24 in W, Nylon, Yellow (LB1-924-10)
- Lift-All Web Slings