Shop All Web Slings
Lift-All
Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow
Mfr # EE1802DFX16
Zoro # G7224743
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 16 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1802DFX16
- Zoro # G7224743
- UPC # 697886264819
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 16 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Kit for Leveler Approach Plate Combo (EPAP3)
- SAFTCART Logistic Ratchet Strap, 3 ft. x 2 In. (5304-SEF)
- TRI-ARC 17 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFC1215-Y)
- ARSENAL BY ERGODYNE Canvas Hoist Bucket, Swivel (5940)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Polyester, Yellow (EE1802DFX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Polyester, Yellow (EE1802DFX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 2 in W, Polyester, Yellow (EE1802DFX5)
- LIFT-ALL Web Sling, Endless, 6 ft L, 2 in W, Nylon, Yellow (EN2602NX6)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1803DFX4)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN2601NX5)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Nylon, Yellow (EE2802NFX12)
- Lift-All Slings