Shop All Web Slings
Lift-All
Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Silver
Mfr # EE2801TFX16
Zoro # G6445144
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 16 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EE2801TFX16
- Zoro # G6445144
- UPC # 697886246273
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 16 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Thermoplastic Wheel 5/16 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-5161815-2-SLB-2)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4In (1KA89)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA42)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 36" (HFMS-36)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX3)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Silver (EE2801TFX5)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Yellow (EE2802DFX11)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE2602DFX8)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE1601NFX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Nylon, Yellow (EE1602NFX3)
- Lift-All Web Slings