Shop All Web Slings
Lift-All
Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Yellow
Mfr # EE1604DFX15
Zoro # G7138406
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 15 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1604DFX15
- Zoro # G7138406
- UPC # 697886632069
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Length | 15 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 15 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON Arbor Plex Rope 1/2 in. x 150 ft. (No Splice) (APLX12-150-NS)
- AZTEC LIFTING HARDWARE Turnbuckle Hook x Eye 3/8 Die Cast (TCH038)
- JR PRODUCTS JR Products GSNI-5150-40 Gas Spring - 15" EXT, 40 lbs. (GSNI-5150-40)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109244-D5)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Yellow (EE1604DFX5)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE1604DFX16)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Polyester, Yellow (EE1604DFX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX20)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Yellow (EE2603DTX12)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE2603DFX8)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Gray (EEF-1-906ME-10)
- Lift-All Slings