Shop All Web Slings
Lift-All
Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Yellow
Mfr # EE1602DFX15
Zoro # G6184577
original price:
$15.00
6% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 15 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1602DFX15
- Zoro # G6184577
- UPC # 697886631826
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Length | 15 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 15 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 12 ft 3 in Fixed Ladder, Steel, 13 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F13S C1)
- TOTALTURF U.S. made AMSTEEL BLUE WINCH ROPE 1/4 inch x 50 ft Black 9 200 lb strength 4X4 VEHICLE RECOVERY (TO2528584)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 13 ft, Fiberglass, 375 lb Load Capacity (FXC1208)
- DAYTON Winch Cable, GS, 5/16 In. x 100 ft. (1DLH9)
- LIFT-ALL Web Sling, Flat Eye and Eye, 9 ft L, 2 in W, Polyester, Yellow (EE1602DFX9)
- LIFT-ALL Web Sling, Type 3, 19 ft L, 2 in W, Polyester, Yellow (EE1602DFX19)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 2 in W, Polyester, Yellow (EE1602DFX20)
- LIFT-ALL Round Sling, Endless, Green (EN60X9)
- LIFT-ALL Web Sling, Endless, 3 ft L, 2 in W, Nylon, Yellow (EN1802NX3)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 2 in W, Polyester, Silver (EN1802TX16)
- VESTIL POLY YELLOW LIFT WEB SLING 2 IN X 6 FT (SLD-2-F-6-YL)
- Lift-All Slings