Shop All Web Slings
Lift-All
Web Sling, Type 3, 15 ft L, 1 in W, Polyester, Yellow
Mfr # EE1601DFX15
Zoro # G8628417
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 15 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1601DFX15
- Zoro # G8628417
- UPC # 697886631680
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Length | 15 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 15 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,200 lb, Choker Hitch Capacity 950 lb, Basket Hitch Capacity 2,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00014)
- EVEREST 4" X 6Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1144)
- US CARGO CONTROL 3/8" Clevis Grab Hook - Grade 70 (CGH3870)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101020)
- LIFT-ALL Web Sling, Flat Eye and Eye, 18 ft L, 1 in W, Polyester, Yellow (EE1601DFX18)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Polyester, Yellow (EE1601DFX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 9 ft L, 1 in W, Polyester, Yellow (EE1601DFX9)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE1802NFX10)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE2601DTX2)
- LIFT-ALL Web Sling, Type 5, 11 ft L, 2 in W, Polyester, Yellow (EN2602DX11)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE2602DFX5)
- Lift-All Slings