Shop All Web Slings
Lift-All
Web Sling, Type 3, 15 ft L, 1 in W, Polyester, Silver
Mfr # EE2801TFX15
Zoro # G6473521
original price:
$33.12
8% off
new price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 15 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EE2801TFX15
- Zoro # G6473521
- UPC # 697886620868
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Length | 15 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 15 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBCN06)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb (L-POG 89G-12)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 23-37 (FF08-04)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EE2602NFX10)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 3 in W, Polyester, Silver (EE1803TFX5)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EE1801NTX4)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EE2803NFX6)
- LIFT-ALL Web Sling, Endless, 12 ft L, 2 in W, Nylon, Yellow (EN1802NX12)
- LIFT-ALL Web Sling, Type U, 8 ft L, 2 in W, Nylon, Yellow (UU2802NX8)
- DAYTON Web Sling, Endless - Type 5, 6 ft L, 1 in W, Polyester, Gray (2MJX8)
- Lift-All Web Slings