Shop All Web Slings
Lift-All
Web Sling, Type 3, 14 ft L, 4 in W, Polyester, Yellow
Mfr # EE2804DFX14
Zoro # G6911396
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 14 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2804DFX14
- Zoro # G6911396
- UPC # 697886266196
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 14 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Yellow E-Track Cam Strap w/Double-Fitted End (C312SEFCLE-Y)
- SERVICE CASTER 8" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 5/8" Bore - (SCC-RSS820-58-KW-2SS)
- SERVICE CASTER 3 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-5161810)
- WILTON SS 4 Button 20FT Lift Hoist Trolley (PBC-420CN)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Yellow (EE2804DFX8)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE2804DFX16)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE2804DFX10)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE2601DFX2)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Nylon, Yellow (EE2601NFX6)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 1 in W, Nylon, Yellow (EE2801NTX2)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Silver (EE2802TTX20)
- Lift-All Slings