Shop All Web Slings
Lift-All
Web Sling, Type 3, 14 ft L, 4 in W, Polyester, Yellow
Mfr # EE2604DFX14
Zoro # G6085694
original price:
$71.37
11% off
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 14 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2604DFX14
- Zoro # G6085694
- UPC # 697886269791
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 14 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 8,600 lb, Choker Hitch Capacity 6,900 lb, Basket Hitch Capacity 17,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 3 Holes - 4 x 3-3/4 x 24 Inch Long (D424)
- COFFING HOISTS Shaft Assembly (JF9171)
- DAYTON Pump, Hydraulic (21-41)
- LIFT-ALL Round Sling, Endless, Green (EN60X9)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 4 in W, Polyester, Yellow (EE2604DFX20)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE2604DFX16)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE2604DFX10)
- LIFT-ALL Web Sling, Endless, 2 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX2)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Yellow (EE1604DFX15)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 6 in W, Polyester, Yellow (EE1806DFX12)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 6 in W, Nylon, Yellow (EE2806NFX18)
- Lift-All Slings