Shop All Web Slings
Lift-All
Web Sling, Type 3, 14 ft L, 4 in W, Nylon, Yellow
Mfr # EE1604NFX14
Zoro # G6568152
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 14 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1604NFX14
- Zoro # G6568152
- UPC # 697886141981
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 14 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT A-Frame Cart, 48"W, w/1 Louver-1 Roun (F89547R)
- ZORO SELECT Box Truck, 1400 lb., 42 In.L (4ST-SM-1836-5PO-95)
- CROSBY Swivel Hook, Carbon Steel, 1500 lb., Red (1048603)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (N-120-SS)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow (EE2801NTX10)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (EE2801DFX6)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE1802TFX9)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN2601NX8)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Silver (EE2801TTX12)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Yellow (EE1806NFX10)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 2 in W, Polyester, Yellow (EE1602DTX12)
- Lift-All Slings