Shop All Web Slings
Lift-All
Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow
Mfr # EE1601DFX14
Zoro # G8628401
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 14 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1601DFX14
- Zoro # G8628401
- UPC # 697886268190
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 14 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,200 lb, Choker Hitch Capacity 950 lb, Basket Hitch Capacity 2,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 8" Dia., 2-5/8" W (53CM86)
- COTTERMAN 9 ft 1 in Fixed Ladder, Steel, 6 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F6W C1)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x36, Aluminum (48J105)
- PARTNERS BRAND Double Braided Nylon Rope, 6,500 lb, 1/2", White, 600'/Case (TWR127)
- LIFT-ALL Web Sling, Flat Eye and Eye, 7 ft L, 1 in W, Polyester, Yellow (EE1601DFX7)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE1601DFX10)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE1601DFX3)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Silver (EE1801TTX6)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE2803NFX12)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EE2801NFX7)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 6 in W, Nylon, Yellow (EEF1-906-6)
- Lift-All Web Slings