Shop All Web Slings
Lift-All
Web Sling, Type 3, 13 ft L, 6 in W, Polyester, Yellow
Mfr # EE1606DFX13
Zoro # G6419865
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 13 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1606DFX13
- Zoro # G6419865
- UPC # 697886632175
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 13 ft |
Length | 13 ft. |
Sling Width | 6 in |
Width | 6" |
Eye Length | 16 in |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 13 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 7,200 lb, Choker Hitch Capacity 5,800 lb, Basket Hitch Capacity 14,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, 7/16" Body Sz, Painted (1021020)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-HUP-FBL-1/2)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 300 lb. Cap, Black (36FK89)
- EXTREME MAX Extreme Max 3008.0439 16-Strand Diamond Braid Utility Rope - 5/8" x 50', OD Green (3008.0439)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 6 in W, Polyester, Yellow (EE1606DFX5)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 6 in W, Polyester, Yellow (EE1606DFX12)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 6 in W, Polyester, Yellow (EE1606DFX11)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE1801TTX10)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Nylon, Yellow (EN1602NX10)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE1802DFX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Polyester, Yellow (EE1801DFX4)
- Lift-All Slings