Shop All Web Slings
Lift-All
Web Sling, Type 3, 13 ft L, 6 in W, Polyester, Silver
Mfr # EE1806TFX13
Zoro # G6588495
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 13 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1806TFX13
- Zoro # G6588495
- UPC # 697886620738
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 13 ft |
Length | 13 ft. |
Sling Width | 6 in |
Width | 6" |
Eye Length | 16 in |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 13 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 9,600 lb, Choker Hitch Capacity 7,700 lb, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G70 Alloy ZY (HCS516-G7)
- ZORO SELECT Leveling Caster, 4400lb. Load, White Wheel (HRSP-GSPO 90G)
- GRAY Wheel Dolly, 1500 Lbs. Cap. (WD-150S)
- ZORO SELECT Caster Wheel, 1100 lb. Load Rating (ALEV 200/20K-SG-BB0.5)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Silver (EE1806TFX8)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE1806TFX9)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 1 in W, Polyester, Yellow (EE1801DTX5)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Silver (EE2802TFX15)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE2604DFX10)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN2801DX4)
- LIFT-ALL Web Sling, Endless, 8 ft L, 2 in W, Polyester, Yellow (EN1602DX8)
- Lift-All Slings