Shop All Web Slings
Lift-All
Web Sling, Type 3, 13 ft L, 1 in W, Polyester, Silver
Mfr # EE1801TFX13
Zoro # G7030536
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 13 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1801TFX13
- Zoro # G7030536
- UPC # 697886620264
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 13 ft |
Length | 13 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 13 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Round Sling, Endless, Red (EN150X15)
- THE PERFECT BUNGEE 12” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC12BK4PK)
- BISON LIFTING EQUIPMENT 1 Ton 3 Phase, 2-Speed Electric Chain Hoist, 20 Ft, 230v/460v (HHBD01SK-01D)
- PEWAG Chain, 25 ft L, Working Load Limit 132 lb. (36079/25)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE1801TFX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE1801TFX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE1801TFX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE1803TFX20)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 16 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX16)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Nylon, Yellow (EE1601NFX16)
- Lift-All Slings