Shop All Web Slings
Lift-All
Web Sling, Type 3, 12 ft L, 6 in W, Polyester, Yellow
Mfr # EE1806DFX12
Zoro # G6895935
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1806DFX12
- Zoro # G6895935
- UPC # 697886265373
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 6 in |
Eye Length | 16 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 9,600 lb, Choker Hitch Capacity 7,700 lb, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Round Electrical Cable, SO, 14/4c, 1 Ft L (GR99140402)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- US CARGO CONTROL 2" Double J Stainless Steel Wire Hook: 4,500 lbs. Break Strength (WH2SS)
- US CARGO CONTROL 9" Rubber Tarp Straps (bundle of 10) - EPDM Rubber (RT09EPDMCR10)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 6 in W, Polyester, Yellow (EE1806DFX6)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Polyester, Yellow (EE1806DFX10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE1806DFX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EE2602NFX10)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Silver (EN1802TX3)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 3 in W, Polyester, Yellow (EN2803DX5)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF2-901-7)
- Lift-All Slings