Shop All Web Slings
Lift-All
Web Sling, Type 3, 12 ft L, 6 in W, Polyester, Yellow
Mfr # EE1606DFX12
Zoro # G6587761
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1606DFX12
- Zoro # G6587761
- UPC # 697886268978
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 6 in |
Width | 6" |
Eye Length | 16 in |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 7,200 lb, Choker Hitch Capacity 5,800 lb, Basket Hitch Capacity 14,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 12 ft L, 5300 lb Cap (EE60X12)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Twisted Loop (430TL-B)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 19-1/2"W, 32"L (6W803)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J893)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 6 in W, Polyester, Yellow (EE1606DFX11)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE1606DFX8)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 6 in W, Polyester, Yellow (EE1606DFX13)
- LIFT-ALL Web Sling, Type 4, 17 ft L, 2 in W, Nylon, Yellow (EE2802NTX17)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow (EE2803NFX4)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1201NFX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 11 ft L, 1 in W, Polyester, Yellow (EE1601DFX11)
- Lift-All Slings