Shop All Web Slings
Lift-All
Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow
Mfr # EE2803DFX12
Zoro # G6638895
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2803DFX12
- Zoro # G6638895
- UPC # 697886265977
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 1-11/16x2x24 In., Rubber (22NT59)
- PEERLESS CHAIN 14" BOLT/CHAIN CUTTER, 4101410 (4101410)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF (BTIT220303)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513020PAKGRA)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Yellow (EE2803DFX10)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE2803DFX6)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE2803DFX16)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Polyester, Yellow (EE1601DFX6)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Yellow (EE2801NFX18)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Silver (EE1802TTX4)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 2 ft L, 2 in W, Polyester, Gray (35XG65)
- Lift-All Slings