Shop All Web Slings
Lift-All
Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow
Mfr # EE2603DFX12
Zoro # G6457911
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE2603DFX12
- Zoro # G6457911
- UPC # 697886269579
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 6,600 lb, Choker Hitch Capacity 5,280 lb, Basket Hitch Capacity 13,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Rope and Pulley Kit for 24' Bauer Extension Ladders (07908)
- US CARGO CONTROL 2" x 27' Black Ratchet Strap w/ Black Flat Hook (5027FH-BLK)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 4 (CW4-21-2-3)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift (OZ150-5LHOP)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Yellow (EE2603DFX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Polyester, Yellow (EE2603DFX20)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 3 in W, Polyester, Yellow (EE2603DFX10)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE1802NFX3)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2602NFX20)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE2801DTX3)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Silver (EE1803TFX10)
- Lift-All Web Slings