Shop All Web Slings
Lift-All
Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow
Mfr # EE2802DFX12
Zoro # G7458622
original price:
$46.39
6% off
new price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2802DFX12
- Zoro # G7458622
- UPC # 697886265779
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFFS Manual Hand Crank Roll-Up Mesh Door, 9Ftx10Ft (G1MM9-10)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, Steel (2RZY7)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2LV)
- PROJEX 4 in. D Swivel Hard Rubber Caster 125 lb (9785)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Yellow (EE2802DFX20)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Yellow (EE2802DFX11)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE2802DFX14)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE2802NFX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 18 ft L, 2 in W, Polyester, Yellow (EE1602DFX18)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN1801TX2)
- DAYTON Flat Eye and Eye - Type 3, 4 ft L, 2 in W, Nylon, Yellow (55ET55)
- Lift-All Web Slings