Shop All Web Slings
Lift-All
Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow
Mfr # EE1802DFX12
Zoro # G7235505
original price:
$23.99
15% off
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1802DFX12
- Zoro # G7235505
- UPC # 697886264772
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 30" x 60" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3060-2R)
- GLEASON INDUSTRIAL PRD BLK Econ Hand Truck (30151)
- LITTLE GIANT LADDERS Wall Stand Off Stabilizer, Aluminum (10111)
- VESTIL E-TRACK 5 FOOT GRAY, PK10 (E-TRK-5-GY-10PK)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE1802DFX16)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE1802DFX5)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Polyester, Yellow (EE1802DFX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 3 in W, Polyester, Yellow (EE1603DFX8)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Silver (UU2802TX4)
- LIFT-ALL Round Sling, Endless, Green (EN60X9)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (EE2801DFX6)
- Lift-All Slings